Shop GREENVIEW LYRIC

Lyric Delite Bird Food 20 Pound - 26-47407

  • Mfr # 390484
  • Zoro # G603714530

product price: 
$
84.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
390484
Zoro #
G603714530
UPC #
88685472916
Country of Origin
United States

Description

LYRIC DELITE BIRD FOOD
  • Lyric delite is a high protein mix that attracts a wider variety of birds that ordinary seed.
  • This shell-free, waste-free, weed-free mix attracts indigo buntins, chickadees, jays, nuthatches, woodpeckers and finches.
  • Some people stop feeding birds in the spring and summer because it can get messy.
  • Also, the spring rains tend to spoil the food.
  • Because lyric delite has no shells, it won t germinate and cause a mess.

  • UPC : 088685472916
    Size : 20 POUND
    Length : 23.5
    Width : 13.25
    Height : 3.25
    Product Type : Wild Bird Food - Wild Bird Food / Wild Bird Seed Mixes-general
    Shipping Dimensions: 23.5x13.25x3.25

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.