Zoro Homepage

16 in L Battery Powered Chain Saw, 40V DC

  • Mfr # 20312

  • Zoro # G204159143


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Battery Voltage
40V DC
Power Source
Battery
Includes
(1) Bar & chain, (1) Scabbard, (1) 4.0 Ah Battery, (1) Battery Charger, (1) Owner's Manual
Depth
28.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20312
Zoro #
G204159143
UPC #
841821011345
Country of Origin
China

Dimensions

Bar Length
16 in
Depth
28.3 in
Height
14-1/2 in
Width
21-1/2 in
Chain Length
16 in

Details

Battery Voltage
40V DC
Power Source
Battery
Item
Powered Chain Saw
Includes
(1) Bar & chain, (1) Scabbard, (1) 4.0 Ah Battery, (1) Battery Charger, (1) Owner's Manual
Battery Type
Lithium Ion
Chain Oiler
Automatic Oiler
Brushless Motor
Yes
Corded/Cordless
Cordless
Material
Metal
Chain Gauge
0.43 in
Chain Pitch
0.37 in
Assembly Required
Yes
Input Voltage
40V AC
Input Current
4A

Description

Features
  • Powerful DigiPro brushless motor technology delivers greater performance with up to 100 cuts on a single charge
  • Compatible with GreenWorks G-MAX 40V Li-Ion System for higher efficiency and longer run time with an assortment of tools to complete your yard work
  • 16 in. Oregon Bar and Chain cuts up to 30 in. logs. The longest bar and chain on any cordless chainsaw yet
  • Brushless motor delivers up to 30% more torque for the greatest cutting performance
  • Brushless motor design offers up to 70% less vibration for user comfort while working
  • Chain brake and low kickback chain for increased user safety
  • Electric motor gets you started within seconds and eliminates the hassle of gas pull cords and hazardous fumes
  • Tool-less chain tensioning for quick adjustments so you can get back to the task at hand
  • Compatible Only with GreenWorks G-MAX 40V Battery Models 29462, 29472 and Charger 29482

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.