80V 690 CFM 165 MPH Dual-Port Backpack Blower with, 2 4.0 Ah Batteries & Charger

  • Mfr # 2421402CO

  • Zoro # G821884893


product price:  $832.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2421402CO
Zoro #
G821884893
UPC #
841821092511
Country of Origin
Viet Nam

Description

The 80V Greenworks backpack blower delivers amazing power without the noise. Delivering 690 CFM and 165 MPH this blower can move wet or dry leaves and tackle the toughest debris. Giving you all the power without the noise. With a variable speed trigger cruise control option turbo button and speed tip attachment you have ultimate control to meet your needs. Featuring two active battery ports you can use both of the included 4 Ah batteries for continuous runtime in order to get larger jobs done. The contoured molding and adjustable straps provide comfort and support to you while in use. This backpack blower is equipped with (2) 80V 4.0 Ah batteries and the dual-port rapid charger charges each battery in under 60 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.