Shop GREENWORKS
See all product information
Create Account
Battery Charger, 120V AC, (1) 80V
- Mfr # GCH8040
- Zoro # G7369148
product price:Â
$
73.29
/ea
Key Features
For Use With
Greenworks 2.0Ah and 4.0Ah Batteries
Battery Capacity
2 Ah, 3 Ah
Features
Quick Charge
Voltage
80V
Series
80V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCH8040
- Zoro #
- G7369148
- UPC #
- 841821014070
- Country of Origin
- China
- Item
- Battery Charger
- For Use With
- Greenworks 2.0Ah and 4.0Ah Batteries
- Battery Capacity
- 2 Ah, 3 Ah
- Features
- Quick Charge
- Voltage
- 80V
- Series
- 80V
- Battery Included / Bare Tool
- No Battery
- Charger Output Voltage
- 80.0
- For Battery Voltage
- 80V DC
- Cordless Tool Battery Type
- Li-Ion
- Charger Input Voltage
- 120V AC
- Number of Ports
- 1
- Category Type
- Battery Charger
- Wireless Tool Tracking
- No
- Plug Type
- Two-Prong
- Charger Class
- Standard
- Charging Port Voltage
- (1) 80V
- Battery Chemistry
- Li-ion
- Charge Time
- 60 min
- Compatible Manufacturer Part Number
- LB8020, LB8040, LB8050
- For Battery Chemistry
- Li-Ion
- Battery Platform Voltage
- 80V DC
- Battery Capacity Charged in 1-Hour
- 4 Ah
- Port Type
- Single-Port Charging
Dimensions
- Fits Chest Size
- Quick Charge
Description
Battery Charger, Battery Capacity 2 Ah, 3 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 80V, Charger Input Voltage 120V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Plug Type Two-Prong, For Use With Greenworks 2.0Ah and 4.0Ah Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.