This item is Discontinued.

Greenworks Greenworks 2507602 20 in. 12A Corded Lawn Mower; Green & Black 2507602

This item is Discontinued.

Greenworks

Greenworks 2507602 20 in. 12A Corded Lawn Mower; Green & Black (Discontinued)

Mfr # 2507602
Zoro # G104142795
UPC # 841821027278
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2507602
Zoro #
G104142795
UPC #
841821027278
Country of Origin
China

Description

Greenworks offers a wide range of electric outdoor equipment options to fit any homeowners needs. The 20" Lawn mower features a powerful 13 Amp Universal motor to handle small to medium size lawns

Features
  • 12 Amp Electric Motor delivers enough power to cut through the toughest grass
  • Durable steel 20-Inch cutting deck gets the job done quicker and more efficiently
  • 3-in-1 feature provides multiple options for grass clippings from rear bagging, side discharge and mulching capabilities for versatile needs
  • 7 position height adjustment offers a range of cutting height from 1 1/2-Inch to 3 3/4-Inch for the perfect cut on all grass types
  • Wide 10-Inch rear wheels and 7-Inch front wheels. Please lift the rear discharge cover to find the mulching plug.
Specifications
  • Color: Black & Green
  • Size: 20"
  • Capacity: 12 amp
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.