Zoro Homepage

Tiller/Cultivator, Tines 8" L, Tilling 5"D

  • Mfr # TL80L210

  • Zoro # G3920679


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Tilling Depth
5 in
Length of Tines
8 in
Working Width
9 in
Compliance
UL Listed
Wheels
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL80L210
Zoro #
G3920679
UPC #
841821025328
Country of Origin
China

Dimensions

Tilling Depth
5 in
Length of Tines
8 in
Working Width
9 in
Wheel Dia.
6 in
Wheel Diameter
6 in

Details

Item
Gas-Powered Tiller/Cultivator
Compliance
UL Listed
Wheels
Solid Rubber
Start Type
Electric Push Button
Drive System
Gear Drive
Includes
2Ah Battery, Charger
Product Type
Tiller/Cultivator
Tine Location
Front
Wheel Material
Rubber
Standards
UL Listed

Description

Gas-Powered Tiller/Cultivator, Tine Location Front, Working Width 9 in, Tilling Depth 5 in, Length of Tines 8 in, Engine Displacement Not Applicable, Start Type Electric Push Button, Drive System Gear Drive, Standards UL Listed, Includes 2Ah Battery, Charger, Wheel Diameter 6 in, Wheel Material Rubber, Product Type Tiller/Cultivator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.