Shop GREGORY
See all product information
Create Account
Universal Small Mouth Beam Clamp, 5/8 in Rod, Ductile Iron, Electro-Galvanized
Mfr # G4144EG
Zoro # G321832820
product price:Â $7.45
/ea
Sold in multiples of 50 for $372.50
Key Features
Material
Ductile Iron
Body Dimensions
1-7/8 in H x 1-7/8 in W x 1-1/8 in D
Type
Universal Small Mouth
Flange Width
3/4 in
Finish
Electro-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G4144EG
- Zoro #
- G321832820
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dimensions
- 1-7/8 in H x 1-7/8 in W x 1-1/8 in D
- Flange Width
- 3/4 in
Details
- Material
- Ductile Iron
- Type
- Universal Small Mouth
- Finish
- Electro-Galvanized
Description
Gregory G-Strut beam clamp universal small mouth, 5/8 in rod, 3/4 in flange width, ductile iron, Electro-Galvanized, 1-7/8 in H x 1-7/8 in W x 1-1/8 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.