Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 GAL OPEN HEAD STEEL DRUM - EPOXY PHENOLIC - BOLT RING

  • Mfr # DRST00065NA20021

  • Zoro # G322652779


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drum Color
Black
Primary Drum Material
Epoxy phenolic
Drum Item
Open Head Drum
Includes
Bolt Ring
Drum Volume Capacity
55 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRST00065NA20021
Zoro #
G322652779
UPC #
-
Country of Origin
United States

Details

Drum Color
Black
Primary Drum Material
Epoxy phenolic
Drum Item
Open Head Drum
Includes
Bolt Ring
Drum Volume Capacity
55 Gal

Description

55 Gallon Oil Drum - Secure Storage with Epoxy Phenolic Lining When you need maximum durability and compliance, this 55 gallon open head steel drum delivers. This drum is ideal for storage and transportation of oil and other hazardous materials. Designed with a rugged bolt ring closure and protective epoxy phenolic lining, it's built to safely contain hazardous and non-hazardous materials during storage and transport. Why Choose This 55 Gallon Steel Drum? Heavy-duty protection: Constructed from carbon steel with a secure bolt ring closure and tight-fitting 55 gallon drum lid. Versatile interior lining: Epoxy phenolic coating guards against corrosion, making it ideal for chemicals, food-grade materials, and sensitive contents. UN-rated for safety: Certified to 1A2/X400/S for solids and 1A2/Y1.6/150 for liquids, ensuring regulatory compliance worldwide. Convenient access: Comes equipped with 2" and 3/4" bungs for controlled filling and dispensing. Industry standard size: The 55 gallon steel drum is the most widely used capacity for bulk storage and shipping. Key Specifications Capacity: 55 gallons Closure: Bolt ring with removable lid Interior: Epoxy phenolic lining Bungs: 2" and 3/4" UN Ratings: 1A2/X400/S for solids, 1A2/Y1.6/150 for liquids Don't Compromise on Safety or Compliance Substandard containers put your products and people at risk. With its epoxy phenolic lining, secure closure, and UN certification, this 55 gallon open head steel drum ensures your materials stay protected and your shipments stay compliant. Order Your 55 Gallon Steel Drums Today These high-demand drums are ready to ship. Secure your 55 gallon steel drum with lid today and protect your products with proven performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.