Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 GAL TIGHT HEAD STEEL DRUM - EPOXY PHENOLIC

  • Mfr # DRST00132NA20055

  • Zoro # G822652767


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Primary Drum Material
Epoxy phenolic
Drum Item
Tight Head Drum
Drum Color
Black
Drum Volume Capacity
55 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRST00132NA20055
Zoro #
G822652767
UPC #
-
Country of Origin
United States

Details

Primary Drum Material
Epoxy phenolic
Drum Item
Tight Head Drum
Drum Color
Black
Drum Volume Capacity
55 Gal

Description

This 55 gallon tight head steel drum has been tested to a UN rating of 1A1/X1.8/300 for liquids. It has an epoxy phenolic interior lining and comes with 2" and 3/4" bungs. Alternative options available upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.