Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 5000 PK

  • Mfr # GBN18-25 (F25)

  • Zoro # G607034214


product price: $15.99

Key Features

Overall Length
1 in
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Shank Diameter
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBN18-25 (F25)
Zoro #
G607034214
UPC #
660292380251
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Shank Diameter
18 Gauge

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Material
Steel
Collation Configuration
Strip
Weight
2.4 lbs

Description

Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes nail jams and prevent damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins and nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.