Staples, 18 ga, Wide Crown, 3/4 in Leg L, Steel, 5000 PK

  • Mfr # GNS18-20 (L11)

  • Zoro # G407034278


product price:  $30.19

Key Features

Gauge
18
Crown Style
Wide
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNS18-20 (L11)
Zoro #
G407034278
UPC #
660292481200
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
3/4 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Wide
Material
Steel
Finish
Galvanized

Description

Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.