This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 6-Point; Standard SAE Socket 6054R

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive, 6-Point; Standard SAE Socket (Discontinued)

Mfr # 6054R
Zoro # G402649804
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6054R
Zoro #
G402649804
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
3.23"
Socket Sizes
2.87"
Drive End "A" Size
3.39"
Size SAE
1-11/16"
Hex Depth "D" Size
1.1"
Bolt Clearance Depth "C" Size
1.57"

Details

SAE or Metric
SAE
Output Type
6-Point; Standard
Hook and Loop Shape
I

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.