This item is Discontinued.

Grey Pneumatic 1-1/2" Drive 2.6" Size, 1.02" Socket 6048D

1-1/2" Drive 2.6" Size, 1.02" Socket (Discontinued)

  • Mfr # 6048D
  • Zoro # G702678757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6048D
Zoro #
G702678757
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
1-1/2"
Overall Length
4.53"
Socket Size
2.6"
Socket Depth
1.02"
Bolt Clearance Depth "C" Size
2.87"
Drive End "A" Size
3.39"

Details

SAE or Metric
SAE
Output Type
6-Point Deep
Shape
I

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.