This item is Discontinued.

Grey Pneumatic 1-1/2" Drive 6.46" Size, 3.03" Socket 6148D

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive 6.46" Size, 3.03" Socket (Discontinued)

Mfr # 6148D
Zoro # G302678942
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6148D
Zoro #
G302678942
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
4-5/8"
Overall Length
8.27"
Socket Depth
3.03"
Socket Size
6.46"
Drive End "A" Size
3.74"
Bolt Clearance Depth "C" Size
6.54"

Details

SAE or Metric
SAE
Output Type
6-Point Deep
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.