This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 1-1/4" SAE Socket, 12 Points 6240D

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive, 1-1/4" SAE Socket, 12 Points (Discontinued)

Mfr # 6240D
Zoro # G5283087
UPC # 729440491949
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6240D
Zoro #
G5283087
UPC #
729440491949
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
1-1/4"
Overall Length
4.53"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,1-1/2 In.Dx2-5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.