This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 125mm Metric Socket, 12 Points 62125MD

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive, 125mm Metric Socket, 12 Points (Discontinued)

Mfr # 62125MD
Zoro # G5283358
UPC # 729440492977
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62125MD
Zoro #
G5283358
UPC #
729440492977
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
125mm
Overall Length
210mm

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,1-1/2 In.Dx1-7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.