This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 2-15/16" SAE Socket, 6 Points 6094R

1-1/2" Drive, 2-15/16" SAE Socket, 6 Points (Discontinued)

  • Mfr # 6094R
  • Zoro # G5283385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6094R
Zoro #
G5283385
UPC #
729440479817
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
4.25"
Size
2-15/16"

Details

Socket Type
Standard Length Impact
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Finish
Chrome plated
Item
Drive Socket
Tether Ready
No
Product Type
Socket,1-1/2"Dx1-7/16"

Description

Socket,1-1/2 In.Dx1-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.