This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 40mm Metric Socket, 12 Points 6240M

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive, 40mm Metric Socket, 12 Points (Discontinued)

Mfr # 6240M
Zoro # G5283078
UPC # 729440491420
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6240M
Zoro #
G5283078
UPC #
729440491420
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
40mm
Overall Length
80mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1-1/2 In.Dx2-5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.