This item is Discontinued.

Grey Pneumatic 1-1/2" Drive 4.17" Size, 1.81" Socket 6088D

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive 4.17" Size, 1.81" Socket (Discontinued)

Mfr # 6088D
Zoro # G102678968
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6088D
Zoro #
G102678968
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
2-3/4"
Overall Length
6.3"
Socket Depth
1.81"
Socket Size
4.17"
Drive End "A" Size
3.39"
Bolt Clearance Depth "C" Size
4.65"

Details

SAE or Metric
SAE
Output Type
6-Point Deep
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.