1-1/2" Drive, 46mm Metric Socket, 6 Points (Discontinued)
- Mfr # 6046M
- Zoro # G5269260
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6046M
Zoro #
G5269260
UPC #
729440489694
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Overall Length
84mm
Size
46mm
Details
Socket Type
Standard Length Impact
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Finish
Chrome plated
Item
Impact Socket
Category Type
Impact Socket
Description
Socket,5 In.,1-1/2 In.D,Impact,6pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.