This item is Discontinued.

Grey Pneumatic 1-1/2" Drive x 1-1/2" Hex Driver 6948F

This item is Discontinued.

Grey Pneumatic

1-1/2" Drive x 1-1/2" Hex Driver (Discontinued)

Mfr # 6948F
Zoro # G202679148
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6948F
Zoro #
G202679148
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
4.72"
Size
1-1/2"
Hex Depth "D" Size
.79"
Drive End "A" Size
3.39"

Details

SAE or Metric
SAE
Tip Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.