
1-1/8" INNER NUT
Mfr # 2515
Zoro # G5288276
product price: $53.69
/eaKey Features
Drive Size
1-1/8"
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Number of Pieces
2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2515
Zoro #
G5288276
UPC #
729440469320
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/8"
Details
Item
Inner Cap Remover
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Number of Pieces
2
System of Measurement
Inch
Weight
1.12 lb.
For Use With
13/16" Square Inner Cap Nuts
Description
Inner Nut,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.