Zoro Homepage

1" DIAMETER HAMMER 7" LENGTH

  • Mfr # CH117-7

  • Zoro # G5289107


product price: $24.16
/ea

Key Features

Overall Length
7 in
Features
Black Oxide Coating
Shank Size
0.401 in
Handle Type
Straight
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH117-7
Zoro #
G5289107
UPC #
838780007373
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Shank Size
0.401 in
Air Inlet Connection Size
1 in
Air Inlet Size
1 in

Details

Item
Hammer,1"dia.,7"L
Features
Black Oxide Coating
Handle Type
Straight
Standards
Not Rated
Power Source
Air Powered

Description

Air Hammer, Air Inlet Size 1 in, Shank Size 0.401 in, Air Inlet Connection Size 1 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.