Zoro Homepage

1" DR 1-1/4 HEX

  • Mfr # 4940F

  • Zoro # G5288495


product price: $82.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Overall Length
3.94"
Size
1-1/4"
Drive Size
1"
Tip Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4940F
Zoro #
G5288495
UPC #
729440478483
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.94"
Size
1-1/4"
Drive Size
1"
Drive End "A" Size
2.13"
Hex Depth "D" Size
.79"

Details

SAE or Metric
SAE
Item
Hex Driver,1"D,1-1/4"
Tip Type
Hex

Description

Hex Driver,1 In.D,1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.