Zoro Homepage

1" DR 3" EXTENSION

  • Mfr # 4003E

  • Zoro # G5289658


product price: $43.69
/ea

Key Features

Drive Size
1"
Overall Length
3"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
Size
2.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003E
Zoro #
G5289658
UPC #
729440474652
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
3"
Size
2.13"

Details

Item
Extension
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE

Description

Extension,1 In.D 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.