Zoro Homepage

1" Drive, 0.24" SAE Socket

  • Mfr # 4523

  • Zoro # G5287460


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Drive Size
1"
Overall Length
2.95"
SAE or Metric
SAE
Features
Retaining Pin 3.39"
Material
Chrome-Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4523
Zoro #
G5287460
UPC #
729440477783
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
0.24"
Overall Length
2.95"

Details

Item
Retaining Pin
SAE or Metric
SAE
Features
Retaining Pin 3.39"
Material
Chrome-Molybdenum Alloy Steel
Number of Pieces
1

Description

Retaining Pin,3 39 In.,86mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.