Zoro Homepage

1" Drive, 1-1/16" Size, SAE Socket, 6 Points, 1-1/16", 1"D, Blk

  • Mfr # 4034R

  • Zoro # G5284329


product price: $26.68
/ea

Key Features

Size
1-1/16"
Overall Length
2.28"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4034R
Zoro #
G5284329
UPC #
729440475321
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-1/16"
Overall Length
2.28"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Impact Socket,1-1/16 In.,1 In.D,6pt.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.