Zoro Homepage

1" Drive, 1-1/8" Size, 6 pt., SAE Socket, 6 Points

  • Mfr # 4036DT

  • Zoro # G5280759


product price: $48.13
/ea

Key Features

Overall Length
4-1/2"
SAE or Metric
SAE
Number of Points
6
Socket Type
Extra Deep Thin Wall
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4036DT
Zoro #
G5280759
UPC #
729440475406
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-1/8"
Overall Length
4-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Extra Deep Thin Wall
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Capable
Not Tether Capable
Drive Type
Hex
Output Type
6 pt.

Description

Socket,1-1/8 In.,1 In.D,Impact,6pt.,X D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.