Zoro Homepage

1" Drive, 1-3/16" Size, SAE Socket, 6 Points, 1-3/16", 1"D, D, Blk

  • Mfr # 4038D

  • Zoro # G5279821


product price: $38.84
/ea

Key Features

Drive Size
1"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4038D
Zoro #
G5279821
UPC #
729440475468
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-3/16"
Overall Length
3.54"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Tether Ready
No
Product Type
Socket,1-3/16",1"D,6pt.,D,Blk

Description

Socket,1-3/16 In.,1 In.D,6pt.,D,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.