
1" Drive, 1-7/8" Size, SAE Socket, 6 Points, 1-7/8", 1"D, Impact, Blk
Mfr # 4060R
Zoro # G5277916
product price: $38.92
/eaKey Features
Size
1-7/8"
Overall Length
2.6"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060R
Zoro #
G5277916
UPC #
729440476243
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-7/8"
Overall Length
2.6"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,1-7/8",1"D,Impact,6pt.,Blk
Description
Socket,1-7/8 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.