
1" Drive, 1-9/16" Size, SAE Socket, 6 Points, 1-9/16", 1"D, Impact, D M
Mfr # 4050D
Zoro # G5277487
product price: $56.65
/eaKey Features
Size
1-9/16"
Overall Length
3.62"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050D
Zoro #
G5277487
UPC #
729440475918
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-9/16"
Overall Length
3.62"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket
Description
Socket,1-9/16 In.,1 In.D,Impact,6pt.,D M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.