Zoro Homepage

1" Drive, 15/16" SAE Socket, 12 Points

  • Mfr # 4230D

  • Zoro # G5286970


product price: $62.59
/ea

Key Features

Finish
Chrome plated
Overall Length
3.94"
SAE or Metric
SAE
Number of Points
12
Socket Type
Impact Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230D
Zoro #
G5286970
UPC #
729440488796
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
15/16"
Overall Length
3.94"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1 In.Dx15/16 In.D,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.