Zoro Homepage

1" Drive, 19mm Metric Socket, 12 Points

  • Mfr # 4119M

  • Zoro # G5286946


product price: $37.37
/ea

Key Features

Drive Size
1"
Finish
Chrome plated
Overall Length
60mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4119M
Zoro #
G5286946
UPC #
729440488192
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
19mm
Overall Length
60mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1 In.Dx19mm,Standard,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.