Zoro Homepage

1" Drive, 2-3/8" Size, SAE Socket, 6 Points

  • Mfr # 4076D

  • Zoro # G5275201


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
2-3/8"
Overall Length
4.13"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4076D
Zoro #
G5275201
UPC #
729440476465
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2-3/8"
Overall Length
4.13"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,2-3/8",1"D,Impact,6pt.,D,Blk

Description

Socket,2-3/8 In.,1 In.D,Impact,6pt.,D,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.