
1" Drive, 2-5/16" Size, SAE Socket, 6 Points, 2-5/16", 1"D, D, Blk
Mfr # 4074D
Zoro # G5274921
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
4.13"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4074D
Zoro #
G5274921
UPC #
729440476441
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-5/16"
Overall Length
4.13"
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Description
Socket,2-5/16 In.,1 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.