This item is Discontinued.

Grey Pneumatic 1" Drive, 2" SAE Socket, 12 Points 4264D

This item is Discontinued.

Grey Pneumatic

1" Drive, 2" SAE Socket, 12 Points (Discontinued)

Mfr # 4264D
Zoro # G5285211
UPC # 729440477318
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4264D
Zoro #
G5285211
UPC #
729440477318
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
2"
Overall Length
3.94"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1 In.Dx2 In.D,12pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.