This item is Discontinued.

Grey Pneumatic 1" Drive 2.22" Size, .75" Socket 4534SD

1" Drive 2.22" Size, .75" Socket (Discontinued)

  • Mfr # 4534SD
  • Zoro # G402679030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4534SD
Zoro #
G402679030
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-1/16"
Overall Length
3.94"
Socket Size
2.22"
Socket Depth
.75"
Bolt Clearance Depth "C" Size
2.76"
Drive End "A" Size
2.13"

Details

SAE or Metric
SAE
Output Type
8-Point Deep
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.