This item is Discontinued.

This item is Discontinued.
1" Drive 2.95" Size, .94" Socket (Discontinued)
Mfr #
4550SD
Zoro #
G102678883
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4550SD
Zoro #
G102678883
UPC #
729440000000
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-9/16"
Overall Length
3.94"
Socket Depth
.94"
Socket Size
2.95"
Drive End "A" Size
2.28"
Bolt Clearance Depth "C" Size
2.76"
Details
SAE or Metric
SAE
Output Type
8-Point Deep
Shape
III
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.