This item is Discontinued.

Grey Pneumatic 1" Drive, 3-1/2" SAE Socket, 12 Points 4312D

This item is Discontinued.

Grey Pneumatic

1" Drive, 3-1/2" SAE Socket, 12 Points (Discontinued)

Mfr # 4312D
Zoro # G5286648
UPC # 729440488857
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4312D
Zoro #
G5286648
UPC #
729440488857
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
3-1/2"
Overall Length
5.51"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,1 In.Dx3-1/2 In.,D,12pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.