Zoro Homepage

1" Drive, 3" SAE Socket, 6 Points

  • Mfr # 4096D

  • Zoro # G5286690


product price: $199.83
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4096D
Zoro #
G5286690
UPC #
729440476663
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
3"
Overall Length
5.31"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,1 In.Dx3 In.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.