
1" Drive, 36mm Size, Metric Socket, 6 Points, 36mm, 1"D, Impact, D, Blk
Mfr # 4036MD
Zoro # G5272480
product price: $43.10
/eaKey Features
Size
36mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4036MD
Zoro #
G5272480
UPC #
729440475420
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
36mm
Overall Length
90mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Deep
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,36mm,1"D,Impact,6pt.,D,Blk
Description
Socket,36mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.