
1" Drive, 41mm Size, Metric Socket, 6 Points, 41mmx21mm, 1"D
Mfr # 4241MC
Zoro # G5272130
product price: $61.99
/eaKey Features
Drive Size
1"
Overall Length
96mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4241MC
Zoro #
G5272130
UPC #
729440477080
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
41mm
Overall Length
96mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Combination Budd Wheel Impact
Tether Ready
No
Product Type
Socket,41mmx21mm,1"D
Description
Socket,41mmx21mm,1 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.