
1" Drive, 42mm Size, Metric Socket, 6 Points, 42mm, 1"D, Impact, D, Blk
Mfr # 4042MD
Zoro # G5272115
product price: $54.25
/eaKey Features
Size
42mm
Overall Length
92mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4042MD
Zoro #
G5272115
UPC #
729440475659
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
42mm
Overall Length
92mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Description
Socket,42mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.