Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 50mm Size, Metric Socket, 6 Points

  • Mfr # 4050MD

  • Zoro # G5271476


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
50mm
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050MD
Zoro #
G5271476
UPC #
729440475932
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
50mm
Overall Length
95mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Socket,50mm,1 In.D,Impact,6pt.,D,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.