Zoro Homepage

1" Drive, 54mm Size, Metric Socket, 6 Points

  • Mfr # 4054M

  • Zoro # G5271415


product price: $53.82
/ea

Key Features

Drive Size
1"
Size
54mm
Overall Length
70mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4054M
Zoro #
G5271415
UPC #
729440476038
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
54mm
Overall Length
70mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact

Description

Socket,54mm,1 In.D,Impact,6pt.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.