
1" Drive, 7/8" Size, SAE Socket, 6 Points, 7/8", 1"D, Impact, D, Blk
Mfr # 4028D
Zoro # G5270931
product price: $39.99
/eaKey Features
Size
7/8"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4028D
Zoro #
G5270931
UPC #
729440475048
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
7/8"
Overall Length
3.54"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Description
Socket,7/8 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.