
1" Drive, 7/8" Size, SAE Socket, 6 Points, 7/8", 1"D, Impact, Male
Mfr # 4028R
Zoro # G5270925
product price: $33.11
/eaKey Features
Size
7/8"
Overall Length
2.28"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4028R
Zoro #
G5270925
UPC #
729440475079
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
7/8"
Overall Length
2.28"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Description
Socket,7/8 In.,1 In.D,Impact,6pt.,Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.