1" Drive Deep Length Impact Set, 21 pcs
Mfr # 9021D
Zoro # G5269787
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Number of Pieces
21
Socket Size Range
3/4" to 2"
Sizes Included
3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2"
Features
Set contains 6 Point sizes 3/4" to 2";
Set Contains 21 Pieces;
1" Dr. 21 Piece Deep Fractional Set 3/4" to 2";
Metal Storage Case;
Lifetime Warranty (Individual Parts Only).
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9021D
Zoro #
G5269787
UPC #
838780002125
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Socket Size Range
3/4" to 2"
Sizes Included
3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2"
Length
Various
Overall Length
Various
Details
Item
Deep Length Impact Set
Number of Pieces
21
Features
Set contains 6 Point sizes 3/4" to 2";
Set Contains 21 Pieces;
1" Dr. 21 Piece Deep Fractional Set 3/4" to 2";
Metal Storage Case;
Lifetime Warranty (Individual Parts Only).
Number of Points
6
Std. Socket Point Styles Included
6
Ratchets Included
None
Sockets Included
Yes
Impact Rated
No
Tether Capable
Not Tether Capable
Product Type
Socket Set,1"D,D Impact
Description
Socket Set,1 In.D,D Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.