1" Drive Deep Length Tork-Socket Impact Set, 4 pcs (Discontinued)
- Mfr # 44000
- Zoro # G5268560
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44000
Zoro #
G5268560
UPC #
838780009827
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Socket Size Range
33mm, 1-1/4", 1-1/2", 13/16"
Sizes Included
33mm, 1-1/4", 1-1/2", 13/16"
Overall Length
Various
Length
Various
Details
Number of Pieces
4
Item
Deep Length Tork-Socket Impact Set
Sockets Included
Yes
Features
Ratchets Included
None
Tether Capable
Not Tether Capable
Impact Rated
No
Description
Torque Socket Heavy Duty Set,1 In.D,4pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.