1" Drive Impact Socket Chrome plated, 2-3/8", 1"D, Impact, 6-Point., Blk
Mfr # 4076R
Zoro # G5275210
product price: $69.79
/eaKey Features
Size
2-3/8"
Overall Length
3.07"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4076R
Zoro #
G5275210
UPC #
729440476472
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-3/8"
Overall Length
3.07"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,2-3/8",1"D,Impact,6pt.,Blk
Tether Status
Not Tether Capable
Description
Socket,2-3/8 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.